![stnyddls2bw4kpt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/151494289.jpg?preset=medium)
STANPRO 56W 120-277V 6843LM 4000K YDL-L Series LED Dusk to Dawn Yard Light, Silver Grey
Description
The YDD-L is an energy efficient dusk to dawn yard light. It was designed for barns and farms. It is a versatile and economic light source that is good on the environment and uses long life LED’s. The YDD-L comes standard with a photocontrol which helps to provide significant power savings. Wattage 56W. Lumens 6843lm. Voltage 120-277V. Colour temperature 4000K
Specifications
Brand Name | Stanpro | Item Name | Dusk to Dawn Yard Light |
Type | Non-Dimmable | Voltage Rating | 120 - 277 VAC |
Fixture Wattage | 56 W | Lamp Type | LED |
Housing Finish | Gray | Average Life | >54000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 82.7 |
Lens Type | Diffuse Polycarbonate | Lumens | 6843 lm |
Enclosure Type | IP65, IK07 | Mounting Type | 21 in Arm/Pole/Wall |
Housing Material | Heavy Duty Cast Aluminum | Dimensions | 13.8 in L x 10 in W x 4.2 in H |
Includes | Installation Bracket, 21 in Arm, 3 ft Cable | Standards | cETLus Listed, ICES-005 |
Application | For Wet Location |
Packages
1 - UNIT - 1 |