RC LIGHTING ALED3T78 RCL 78W 120-277V 5100K 6911L 67CRI LED Area Light, Bronze
Description
Specification Grade Area lights available in IES Type III distributions. For use in parking lots, roadways, pathways and general area lighting. Mounts to 4 square steel poles at 15-25'. Designed to replace 250W Metal Halide Area Lights. Patent Pending thermal management system.
Specifications
Brand Name | RC Lighting | Item Name | LED Street Light |
Voltage Rating | 120 V | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze | Lamp Wattage | 78 W |
Color Temperature | 5100 K | Ballast Type | Electronic Transformer |
Lens Type | Transparent Glass | Lumens | 6911 lm |
Enclosure Type | IP66 | Housing Material | Aluminum |
Dimensions | 594 mm L x 381 mm W x 114 mm H | Includes | Control Unit |
UPC | 19813838267.0 |
Packages
1 - UNIT - 1 |