![yklbgrledp140kmvperdnam2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/194741038.jpg?preset=medium)
ACUITY 2679X3 36W 120-277V 4000K 4700LM BarnGuard LED Security Light, Grey
Description
Barn lights, security lights, yard lights… call them what you will, but they are everywhere! Despite their utilitarian style and simplistic performance, they pose a significant opportunity for an upgrade to LED lighting. The Lithonia Lighting BarnGuard LED barn light has it all with its white light, high CRI, instant-on and low energy consumption. These benefits come at a very affordable price, making BarnGuard a no-brainer upgrade. While more modern forms are available, the BarnGuard keeps the classic aesthetic and always looks the part. The BarnGuard barn light is easy to install on an existing mast arm or directly to a wall or wooden pole. The included twist-lock photocell provides reliable dusk-to-dawn operation, and the crisp white light keeps sites safe and secure without ever having to change a lamp again.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | BarnGuard |
Item Name | Barn Light | Voltage Rating | 120 - 277 V |
Fixture Wattage | 36 W | Lamp Type | LED |
Housing Finish | Powder Coated | DLC | Y |
DLC Code | PLQEGK0AXY44 | DLC Class | Standard |
DLC Version | 5 | Series | BGR |
Average Life | 100000 hr | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lumens | 4700 lm |
Mounting Type | Post/Pole | Housing Material | Die-Cast Aluminum |
Dimensions | 9-1/2 in W x 11-3/8 in D x 9-1/8 in H | Includes | (3) 2 in Lag Bolt |
Standards | cCSAus, DLC Premium Listed | Application | For Street and Alleyway Lighting, Farms, and Building-or-Post-Mounted Doorway, Pathway and Yard Illumination for any Commercial or Residential Facility |
UPC | 194994252542 |
Packages
1 - UNIT - 1 | 90 - SKID - 90 |