![ykltddled140k120pem4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14986691.jpg?preset=medium)
ACUITY 217C5T 120V 4000K 3096LM TDD LED Area Luminaire with Photocell, Grey
Description
The popular TDD LED luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TDD LED offers a fresh update to a traditional appearance and is powered by advanced LEDs.The TDD LED luminaire is powerful yet energy efficient, capable of replacing up to a 100W metal halide luminaire while saving up to 84% in energy costs. Offering an expected service life of more than 10 years, the TDD LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Wall Fixture |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Lamp Type | Not Exchangeable LED | Housing Finish | Gray |
Series | TDD | Lamp Wattage | 21 W |
Average Life | 50000 hr | Light Color | White |
Color Temperature | 4000 K | Ballast Type | Electronic Transformer |
Lens Type | Polycarbonate | Lumens | 1412 lm |
Mounting Type | Arm | Housing Material | Aluminum |
Dimensions | 177 mm W x 239 mm H | Includes | Control Unit |
Standards | UL Listed, CSA Certified | Application | For Building and Post-Mounted Doorway, Pathway and Yard Illumination for Nearly any Facility |
Packages
1 - UNIT - 1 |