![ykltddledp140k120pednam4](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/76463106.jpg?preset=medium)
ACUITY 240HEP 100W 120V 4000K 3096LM Contractor Select TDD LED Area Light, Gray
Description
Replace your 100W Metal Halide “barn light” with the powerful TDD LED luminaire that consumes only 31 watts, providing energy savings of up to 75%. The slim housing style offers a fresh update to the traditional appearance.PRODUCT FEATURES:- Replaces 100W HID lamps, energy savings of up to 75%- Cost effective and energy efficient, Payback within two years- Built-in photo cell for dusk to dawn operation
Specifications
Brand Name | Lithonia Lighting | Item Name | LED Area Light with Photocell |
Voltage Rating | 120 V | Lamp Type | LED |
Housing Finish | Gray | Series | TDD |
Lamp Wattage | 21 W | Average Life | 50000 hr |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 80 |
Lens Type | Prismatic Polycarbonate | Lumens | 3096 lm |
Mounting Type | Pole/Wooden Post | Housing Material | Aluminum |
Dimensions | 11 in W x 4.7 in H x 13.5 in D | Standards | UL Listed, CSA, Energy Star Certified |
Application | For Building and Post-Mounted Doorway, Pathway and Yard Illumination for Nearly any Facility |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |