RAB DESIGN LIGHTING 099063 WALL LITE 42 CFL 120VC/W LAMP PHOTOCELL BRZ
Description
WL-series Wall lite made of die-cast aluminium with 1/2 inch bottom conduit knockout entry and box mounting template on back plate. One-piece durable polycarbonate with a clear prismatic portion lens. Die formed anodized aluminium reflector. Thermo plastic GX24q socket base. Includes photocell.
Specifications
Brand Name | Rab Design Lighting | Item Name | Wall Pack |
Voltage Rating | 120 V | Housing Finish | Bronze |
Lamp Wattage | 42 W | Housing Material | Aluminum |
Dimensions | 6.89 x 5.24 x 11.02 in | UPC | 061184990631 |
Packages
1 - UNIT - 1 |