![rclwptf42qt](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265119.jpg?preset=medium)
42W 120V HID Wallpack Tallpack Flourescent, Bronze
Description
28 thru 42 Watt compact fluorescent Tallpack. Vandal resistant polycarbonate housing. Heavy die-cast aluminum back plate with 1/2 bottom and back conduit opening. Factory installed 120V photocell with bypass cap included. Operating temperature 28w (-20deg;F),26, 32 42w(0deg;F). Lamp supplied.
Specifications
Brand Name | RC Lighting | Item Name | Wallpack |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 - 277 VAC |
Lamp Type | Compact Fluorescent | Housing Finish | Bronze |
Lamp Wattage | 42 W | Lumens | 3000 lm |
Housing Material | Aluminum | Dimensions | 279 mm L x 175 mm W x 146 mm H |
UPC | 019813801454 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |