
RAB DESIGN 093454 120-277V 5000K WL-LED26 LED Wall Light, Bronze
Description
The WL-LED26 is a compact, energy efficient wall light is a great security lighting option for building entrances, loading areas, walkways, and exit doors.
Specifications
Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
Item Name | LED Wallpack | Type | Photocell |
Voltage Rating | 120 - 277 V | Fixture Wattage | 26 W |
Lamp Type | LED | Housing Finish | Bronze |
DLC | Y | DLC Code | S-2X7TZF |
DLC Class | Standard | DLC Version | 5.1 |
Average Life | 54000 hr | Color Temperature | 5000 K |
Color Rendering Index (CRI) | 75 | Lens Type | Clear Polycarbonate |
Lumens | 3258 lm | Mounting Type | Wall |
Housing Material | Die-Cast Aluminum | Standards | cETLus, DLC Listed |
UPC | 061184934543 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |