PHILIPS LIGHTING 912400531022 40W 700mA 120-277V 4000K LPW16 Series LytePro 16 LED Wall Sconce, Dark Grey
Description
The architecturally styled LytePro 16 LED Wall Sconce is a compact LED luminaire designed for exterior wall mounting in commercial and residential applications. It is ideal for general-purpose illumination along perimeters, entrances and garages for safety and security installations as well as accent lighting around buildings. LytePro 16 utilizes only 40 watts, and achieves up to 96 LPW to provide an efficient alternative to traditional light sources.
Specifications
Brand Name | Philips Lighting | Sub Brand | LytePro 16 |
Item Name | Wall Sconce | Voltage Rating | 120/208/240/277 V |
Fixture Wattage | 40 W | Lamp Type | LED |
Housing Finish | Dark Gray Textured Paint | Amperage Rating | 700 mA |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lumens | 3400 lm | Mounting Type | Wall |
Standards | ETL Listed | Application | For Commercial and Residential Applications, General Purpose Illumination Along Perimeters, Entrances and Garages |
UPC | 190096011308 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 126 - SKID - 126 |