SIGNIFY 14W 350mA 120-277V 4000K LPW7 Series LytePro 7 LED Small Wall Sconce, Dark Grey
Description
The low profile silhouette and compact appearance of LytePro 7 LED wall sconces have high appeal across many building styles. Its low profile styling is ideally suited for use over doorways, garages, entranceways, wall signs or any applications where a lower mounting height and compact size is desired. LytePro 7 utilizes only 14 watts, and achieves up to 86 LPW to provide an efficient alternative to traditional light sources.
Specifications
Brand Name | Philips Lighting | Sub Brand | LytePro 7 |
Item Name | LED Wall Sconce | Type | Low Profile, Small, Type II Distribution |
Voltage Rating | 120/208/240/277 V | Fixture Wattage | 14 W |
Lamp Type | LED | Housing Finish | Textured Dark Gray Paint |
Series | LPW7 | Amperage Rating | 350 mA |
Color Temperature | 4000 K | Color Rendering Index (CRI) | 70 |
Lumens | 1154 - 1200 lm | Mounting Type | Wall |
Standards | ETL Listed | Application | For Over Doorways, Garages, Entranceways, Wall Signs or any Applications |
UPC | 190096011193 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 360 - SKID - 360 |