
PHILIPS LIGHTING 912401326478 15W 120/208/240/277V 1656LM 4000K Low Profile Wall LED, Bronze
Description
The Low Profile Wall Mount features a discreet design that will complement any building exterior. FEATURES & BENEFITS:• Energy saving LED technology• Architectural bronze finish• 5 year limited warranty• Low profile design complements surroundings• Full cutoff performance for optimal illumination• Easy mounting for simple installation• Long life and reduced maintenance
Specifications
Brand Name | Keene | Sub Brand | Stonco |
Type | Wall Mount | Voltage Rating | 120 to 277 V |
DLC | Y | DLC Code | PL7RDFBF2YU4 |
DLC Class | Standard | DLC Version | 5 |
Color Temperature | 4000 K | Mounting Type | Wall |
UPC | 783352024299 |
Packages
1 - UNIT - 1 |