
HUBBELL 6851RF tradeSELECT® Furnace Wall Plate with On/Off Marking, Red
Description
Wall plate made of 430 stainless steel with 1 gang. Toggle with FURNACE and ON/OFF markings, device mount 2.375 inch. For use in industrial, institutional and commercial environments.
Specifications
Brand Name | Hubbell | Sub Brand | Trade-Select™ |
Item Name | Furnace Wallplate with On/Off Marking | Type | Stainless steel type wall plate accessory |
Material | Stainless Steel | Color | Chrome |
Mounting | Screw, Device | For Use With | Switch/Pushbutton |
Standards | CSA Certified | Application | Device mount - 2.375 in. |
UPC | 626463013014 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |