Abbotsford
stnwcils2bw3cbrp

STANPRO 20W 120-277V WCI-L GEN 2 Mini Wall Pack, Bronze

Price $66.20 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:68988

Description

The WCI-L GEN 2 is a high performing compact multi-purpose wall pack whose color temperature is adjustable which allow the users to select its preference via a field adjustable integrated switch. It also features a photocell which can be easily disabled. This luminaire has been designed for use in most commercial and residential installations. Typical applications include security lighting over entrances, stairwells and pedestrian areas.

Specifications

Brand Name Stanpro Item Name LED Wallpack
Type Dimmable, Mini Voltage Rating 120 - 277 VAC
Fixture Wattage 20 W Lamp Type LED
Housing Finish Bronze DLC Y
DLC Code PDEZ4M7J DLC Class Premium
DLC Version 5.1 Amperage Rating 0.18 mA
Average Life 54000 hr Color Temperature 3000/4000/5000 K
Color Rendering Index (CRI) 80 Lens Type Frosted Polycarbonate
Lumens 2560/2921/2703 lm Mounting Type Junction Box, Surface
Housing Material Die-Cast Aluminum Dimensions 5-5/8 in L x 8-5/8 in W x 3-1/8 in H
Standards DLC Premium Listed, IP65, UL Listed UPC 069549027008

Packages

1 - UNIT - 1
Customers who bought this item also bought