![rclslim18rcl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265231.jpg?preset=medium)
RC LIGHTING SLIM18 RCL 18W 5100K 67CRI 2096L 120V-277V Full Cutoff Fully Shielded LED Wallpack, Bronze
Description
18 Watt SLIM wallpack is ultra efficient and deliver impressive light distribution with a compact low-profile design that's super easy to install as a downlight or uplight.
Specifications
Brand Name | RC Lighting | Item Name | LED Wallpack |
Type | Direct Outlet, Symmetric, Slim | Voltage Rating | 120 - 277 V |
Fixture Wattage | 18 W | Lamp Type | Not Exchangeable LED (Lamp Included) |
Housing Finish | Bronze, Matte | Lamp Wattage | 18 W |
Color Temperature | 5100 K | Ballast Type | Electronic Transformer |
Lens Type | Transparent Glass | Lumens | 1531 lm |
Enclosure Type | IP66 | Mounting Type | Wall |
Housing Material | Aluminum | Dimensions | 222 mm L x 165 mm W x 99 mm H |
Includes | Control Unit | UPC | 19813040448.0 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |