Abbotsford
intk4221c

INTERMATIC K4221C 120V Stem and Swivel Mount Thermal Photocontrol

Price $26.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:K4221C
Documents Documents

Description

K4221C Photo Controls feature stem and swivel mounting, with thermal-type controls. Thermal-type photo controls, which are available in single or multi-voltage models, provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bi-metal and composite resistor for reliable long life operation over ambient temperature extremes.


Mechanical bimetal switch with Cadmium Sulfide photocell

Delay feature prevents unwanted OFF switching

High strength, UV resistant plastic housing

Swivel with 1⁄2"-14 NPSM threaded stem

Washer gasket and locking nut included

#18 AWG, 6" wire leads

Specifications

Brand Name Intermatic Item Name Photocontrol
Type Thermal Voltage Rating 120 V
Ballast Load 8.3 A 1000 VA Sensor Type Separate Light Sensor
Mounting Stem and Swivel Mount Amperage Rating 15 A
Frequency Rating 50/60 Hz Power Rating 1800 W
Material Thermoplastic Color Gray
Finish Matt Dimensions 39.7 x 39.7 x 139.7 mm
Temperature Rating 70.0 degrees C For Use With Lighting, pathways
Standards UL Recognized, CSA, Title CA 20 Listed Application Outdoor Lighting Control
UPC 078275002029

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought