Abbotsford
yklollwuledp140kmvoltm6

ACUITY 240HEW 120-277V 4000K OLLWU Series LED Wall Cylinder Up and Downlight, Dark Bronze

Price $182.47 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:240HEW

Description

Intended Use: Provides years of maintenance-free illumination for outdoor use in residential & commercial applications. Ideal for applications such as lighting walkways and stairways for safety and security.Construction: Cast-aluminum housing with corrosion-resistant paint. ADA compliant.Optics: 4000K CCT LEDs. Polycarbonate lens protects the LED from moisture, dirt and other contaminants.LUMEN MAINTENANCE: The LED will deliver 70% of its initial lumens at 50,000 hour average LED life.Electrical: MVOLT driver operates on any line voltage from 120-277V Operating temperature -30ºC to 40ºC. 1KV surge protection standard.Installation: Surface mounts to universal junction box (provided by others).Listings: UL Listed to U.S. and Canadian safety standards for wet locations. Tested in accordance with IESNA LM-79 and LM-80 standards.Warranty: Five-year limited warranty.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Type Up and Downlight, Cylinder Voltage Rating 120 - 277 V
Lamp Type LED Housing Finish Bronze Corrosion Resistant Paint
Series OLLWU LED Average Life 50000 hr
Color Temperature 4000 K Lens Type Polycarbonate
Lumens 950 lm Mounting Type Surface
Housing Material Cast Aluminum Dimensions 4-5/16 in dia
Standards cULus Listed, ADA Compliant, IESNA LM-79 and LM-80 Tested Application For Outdoor use in Residential and Commercial Applications such as Lighting Walkways and Stairways
UPC 190887149715

Packages

1 - UNIT - 1