
SIGNIFY 60W 120V-347V 8160LM LED Wall Pack DualSelect, Bronze
Description
Keene Wall Pack family features energy saving LED technology ideal for wall mounted applications. The Wall Pack is available in three sizes to accommodate multiple mounting heights. 30, 50, and 75W options are available to provide 70-250W HID equivalent illumination.
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | LED Wallpack | Type | Adjustable, Dimmable, Generation 2 |
Voltage Rating | 120 - 347 V, 0 - 10 V Dimming | Fixture Wattage | 28/40/60 W |
Lamp Type | LED | Number of Lamps | 280 |
Housing Finish | Bronze | DLC | Y |
DLC Code | PLS3A95FM210 | DLC Class | Standard |
DLC Version | 5.1 | Series | WP |
Amperage Rating | 43 mA LED, 1300 mA Driver | Average Life | 50000 hr |
Light Color | Daylight | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Borosilicate Glass |
Lumens | 7380/8160/7680 lm | Enclosure Type | IP65 |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 13.09 in W x 7.83 in D x 9.13 in H | Standards | cULus Listed, DLC Listed |
Application | For Municipal Buildings, Airports, Walkways, Banks, Education, Hospitals and Care Centers, Warehouses, Hospitality | UPC | 190096131334 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - SKID - 12 |