Abbotsford
yklolwpledp140kpeddbm4

ACUITY 264TMF 22.8W 120V 4000K 1414LM OLWP Series LED Wall Pack with Photocell, Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:264TMF

Description

The OLWP provides years of maintenance-free general illumination for commercial or residential outdoor applications such as driveways, patios, loading areas and warehouses.

Specifications

Brand Name Lithonia Lighting Item Name LED Wallpack
Voltage Rating 120 V Fixture Wattage 22.8 W
Lamp Type LED Housing Finish Dark Bronze
Series OLWP Average Life 50000 hr
Color Temperature 4000 K Lumens 1414 lm
Mounting Type Surface Housing Material Rugged Cast Aluminum
Dimensions 5-3/8 in W x 3-1/2 in D x 10-1/2 in H Includes Button Photocell
Standards cULus Listed Application For Commercial or Residential Outdoor Applications Such as Driveways, Patios, Loading Areas and Warehouses
UPC 191848261392

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $115.00 / EA
Quantity EA