
ACUITY 283A0N 18.5W 120V 1600LM OLWP Series LED Outdoor Wall Pack, Dark Bronze
Description
Customize the color temperature and effortlessly automate your wall pack for dusk-to-dawn operation with the OLWP LED Wall Pack from Lithonia Lighting. Featuring push button switchable color temperatures and a push button photocell, the OLWP LED Wall Pack is designed to deliver years of maintenance-free general illumination. The OLWP LED Wall Pack is ideal for residential outdoor applications such as driveways, entryways, patios, and other outdoor areas that require consistent and reliable lighting performance.
Specifications
Brand Name | Lithonia Lighting | Voltage Rating | 120 V |
Fixture Wattage | 18.5 W | Housing Finish | Dark Bronze |
Series | OLWP Series | Average Life | 50,000 hours |
Color Temperature | 3000/4000/5000K | Color Rendering Index (CRI) | 80 |
Lumens | 1600 Lumens | Mounting Type | Designed for wall mounting more than 4’ above the ground. Mounts to a recessed junction box (by others). |
Housing Material | Cast-aluminum | Dimensions | 5.35 inch (Width) x 10.5 inch (Height) x 3 inch (Depth) |
Includes | Selectable ON/OFF photocell for dusk-to-dawn or switched operation | Standards | UL Listed to U.S. and Canadian safety standards for wet locations |
Application | Residential outdoor applications | UPC | 197589211252 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |