Abbotsford
ykltwr2ledalo5kddbtxd

ACUITY 252YAV 5000K 120-277V TWR2 LED ALO Glass Wall Pack, Textured Dark Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:252YAV

Description

The TWR2 LED ALO is a versatile and energy efficient LED wall pack for replacing anything from 150W to a 400W metal halide wall packs, while saving up to 82% in energy costs. Offering an expected service life of 20 years, the TWR2 LED eliminates frequent lamp and ballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level best suited for the job site.

Specifications

Brand Name Lithonia Lighting Sub Brand Contractor Select
Item Name LED Light Output Wallpack Type Adjustable, Rectangular
Voltage Rating 120 - 277 V Fixture Wattage 21 - 87 W
Lamp Type LED Housing Finish Textured Dark Bronze
Series TWR2 Amperage Rating 0.31 - 0.73 A
Average Life 100000 hr Color Temperature 5000 K
Lens Type Prismatic Glass Lumens 3050 - 11800 lm
Mounting Type Surface Housing Material Rugged Cast Aluminum
Dimensions 17 in W x 9-5/16 in D x 9 in H Standards cULus Listed, DLC Listed, IESNA LM-79 and LM-80 Tested
Application For Outdoor Applications such as Personnel Doors, Loading Areas, Driveways and Parking Areas UPC 193047218627

Packages

1 - UNIT - 1 2 - UNIT - 2 SKID - SKID - 32
Substitutes to this product