![ykltwx3ledalo4k347ddb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/310976381.jpg?preset=medium)
ACUITY 347V 13850LM 4000K TWX3 LED Series LED Wall Luminaire, Dark Bronze
Description
TWX LED wall pack family, a ground-up design that has the low initial cost customers demand while providing superior performance and a traditional form. The TWX3 LED is energy efficient, saving up to 84% in energy costs when replacing a metal halide luminaire. Offering an expected service life of more than 20 years, the TWX3 LED eliminates frequent lamp andballast replacements associated with traditional technologies. The Adjustable Light Output (ALO) feature allows the contractor to set the light output during installation, to a level perfectly suited for the job site. The TWX3 LED ALO luminaires can replace anything from a 100W to 400W metal halide luminaire.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Light Output Wallpack | Type | Adjustable |
Voltage Rating | 347 V | Fixture Wattage | 108 W |
Lamp Type | LED | Housing Finish | Textured Dark Bronze |
DLC | Y | DLC Code | P80BWYU8 |
DLC Class | Standard | DLC Version | 5.1 |
Series | TWX3 | Amperage Rating | 0.311 A |
Light Output | 13850 lm | Color Temperature | 4000 K |
Color Rendering Index (CRI) | 80 | Lens Type | Borosilicate Glass |
Lumens | 13850 lm | Enclosure Type | IP65 |
Mounting Type | Wall | Housing Material | Die-Cast Aluminum |
Dimensions | 18 in W x 14 in H x 5 in D | Standards | CSA Certified, DLC Listed |
Application | For Industrial Buildings, Warehouses and Schools | UPC | 194994620426 |
Packages
1 - UNIT - 1 | 42 - SKID - 42 |