
EGS 2255 200W Max McGill® String-O-Lights Replacement Plastic Cage Guard for PS-30 Lamps
Description
MCGILL® Replacement cage for use with String-O-Lights low cost temporary lighting. Easy-open cages snap open and closed for faster installation without tools and easy lamp replacements. Non-corrosive cages are fastened to sockets by a non-corrosive collar.
Specifications
Brand Name | Emerson | Sub Brand | McGill |
Item Name | Replacement Cage with Screw Collar | Material | Plastic |
Color/Finish | Yellow | Type | Snap Open/Closed |
For Use With | 200 W PS-30 Incandescent Lamp | Standards | UL File Number E88103, CSA LL89639, OSHA Compliant |
Application | String-O-Light Temporary HID Fixture to Light Work Sites | UPC | 036283290814 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |