
EGS MMADCHVA Mounting Adapter for Mercmaster LED Low Profile
Description
Appleton™ Mercmaster™ LED Low Profile Series Mounting Adapters allow the end-user to seamlessly retrofit energy efficient, Mercmaster LED Low Profile luminaires to pre-existing HID mounting hoods. They are CSA Certified for use with HID wattages up to 175.
Specifications
Brand Name | Appleton | Sub Brand | Mercmaster |
Item Name | Mounting Adapter | Type | Enclosed and Gasketed |
Color/Finish | Gray | Mounting Type | Stanchion/Wall |
For Use With | MercMaster LED Low Profile Luminaires | Standards | CSA Listed for Class I Division 2, Class II Division 1 and 2 |
Application | Pulp and Paper Mills, Processing Plants, Chemical Plants, Petrochemical Facilities, Oil Refineries, Drilling Rigs, Foundries, Waste and Sewage Treatment Facilities, Mining and Steel Mills | UPC | 781381088251 |
Packages
1 - UNIT - 1 |