![dwh276us](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319730678.jpg?preset=medium)
MOLEX 276US 100W Woodhead® Safeway® Phenolic Hand Lamp with Screw Release Guard
Description
Safeway® phenolic hand lamp, Incandescent, 100 W, 240 V, 1000 lumens, Screw release guard outlet, #8 gauge zinc-plated steel guard, Hand held mounting, ON/OFF switch.
Specifications
Brand Name | Woodhead | Sub Brand | Safety Yellow® |
Item Name | Hand Lamp | Type | Hand Lamps |
Voltage Rating | 240 V | Dimensions | 101.6 mm W x 381 mm H |
Lamp Type | A21 | Wattage | 100 W |
Lumens | 1000 lm | Mounting | Hand Held |
UPC | 786788601386 |
Packages
1 - UNIT - 1 |