
MOLEX 270-3 1000L 240V 100W Woodhead Hazardous Duty Incandescent Hand Lamp Receptacle
Description
Safeway® Phenolic Hand Lamp with Switch and Outlet
Specifications
Brand Name | Molex® | Sub Brand | Safety Yellow |
Item Name | Work Light | Type | Hand Lamps |
Voltage Rating | 240 V | Lamp Type | A21 |
Wattage | 100 W | Lumens | 1000 lm |
Mounting | Hand Held | UPC | 786788609252 |
Packages
1 - UNIT - 1 |