
LIND EQUIPMENT 12/2 STW 100 ft 10 Sockets Lind Equipment Heavy-Duty Molded LED Stringlights
Description
String light with contactor grade guard comes with pre-assembled on sockets for immediate usage. Outlet on end to link together units for longer runs.
Specifications
Brand Name | Lind Equipment | Item Name | String Light |
Type | Portable, Contractor Grade | Voltage Rating | 120 V |
Lamp Type | A23 | Wattage | 150 W |
Lumens | 2600 lm | Average Life | 50000 hr |
Cord Length | 100 ft | Cord Type | 12/2 STW |
Mounting | Recessed/Flush | Includes | Plastic Guards, (10) Socket, Connection Set |
Standards | cULus Listed |
Packages
1 - UNIT - 1 |