PHILIPS LIGHTING 426825 13W 110/127V Philips Energy Saver Reflector Compact Fluorescent Lamp, Warm White
Description
The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, and it also have the same classic shapes. Philips Energy Saver reflector flood compact fluorescents reduce operating costs without sacrificing light quality compared to incandescent equivalents. With dimmable and hard glass options, they are ideal for recessed and track lighting indoors and outdoors.
Specifications
Brand Name | Philips Lighting | Item Name | Floodlight CFL |
Wattage | 13 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | EL/A R20 |
Lumens | 470 lm | Designation | EL/A R20 13W 6/1 |
Voltage Rating | 110 - 127 V | Average Life | 8000 hr |
Color | Warm White | Color Rendering Index (CRI) | 80 |
Color Temperature | 2700 K | Lamp Finish | Opal |
Dimensions | 64 mm dia x 113 mm L | Application | Outdoor Use |
UPC | 046677426828 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |