
PHILIPS LIGHTING 422287 20W 120V Philips R40 Energy Saver Reflector Compact Fluorescent Lamp, White
Description
Energy efficient lighting options that provide similar light as standard incandescent light bulbs. Philips Energy Saver reflector flood compact fluorescents reduce operating costs without sacrificing light quality compared to incandescent equivalents. With dimmable and hard glass options, ideal for recessed and track lighting indoors and outdoors.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Reflector | Wattage | 20 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26 Medium |
Shape | R40 | Lumens | 900 lm |
Designation | CFL EL/A R40 REFL | Voltage Rating | 120 V |
Color Rendering Index (CRI) | 82 | Color Temperature | 2830 K |
Lamp Finish | Opal |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |