Abbotsford
stncrnps36w3cct120ve26

STANPRO 69124 36W 120-277V CCT and Power Selectable HID LED Lamp

Price $150.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:69124

Description

Convert metal-halide (MH) and other high-intensity discharge (HID) fixtures into long-lasting, energy-efficient LED fixtures with Standard’s new CCT and Power Selectable 360° High Intensity LED lamps. These high energy efficient and performant LED lamps are a simple and economic retrofit solution for applications such as high-bays, post tops and bollards. They can replace up to 600W HID! The 18/27/36 W lamp is also compatible with a plug-and-play external photocell or motion sensor available for additional lighting control.

Specifications

Brand Name Stanpro Item Name HID Lamp
Type 360°, High Intensity Bulb Base E26 Medium Screw
Wattage 18/27/36 W Lumens 2430 - 5220 lm
Color Temperature 3500/4000/5000 K Average Life 50000 hr
Color Rendering Index (CRI) 80 Beam Angle 180°
Voltage Rating 120 - 277 VAC Frequency Rating 50/60 Hz
Temperature Rating - 40 to 45 °C UPC 069549024731

Packages

1 - UNIT - 1 12 - UNIT - 12