Abbotsford
Final sale
phielaswp14w120v

PHILIPS LIGHTING 417634 14W 110-120V Philips Energy Saver A-Shape Compact Flourescent Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:417634

Description

Philips compact fluorescent energy saving softwhite plus lamps provide energy savings and reduce operating costs without sacrificing quality of light compared to incandescent equivalents.

Specifications

Brand Name Philips Lighting Item Name CFL
Wattage 14 W Lamp Base E26 Medium
Shape Round/Globe Lumens 800 lm
Voltage Rating 120 V Color 827 Warm White
Color Rendering Index (CRI) 82 Color Temperature 2700 K
Lamp Finish Frosted Dimensions 125 mm L
Application Outdoor

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought