![phielar3015](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687303.jpg?preset=medium)
PHILIPS LIGHTING 421396 16 W 120V Philips BR30 Compact Fluorescent Reflector Flood Lamp, White
Description
Reduce energy costs by switching to a Energy Saving Reflector Flood. Direct replacement for your standard flood bulb, but can last up to 8,000 Hours. Save up to 75% in electricity costs. Ideal for use in Recessed Downlights and Track Fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Reflector | Wattage | 15 W |
Lamp Base | E26 Medium | Shape | BR30 |
Lumens | 750 lm | Voltage Rating | 120 V |
Color Rendering Index (CRI) | 82 | Lamp Finish | Opal |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |