![phi88a19per92722pe26wg41](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104216404.jpg?preset=medium)
SIGNIFY 455832 8.8W 2700K 800LM A19 Dimmable LED Lamp
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A19 LED Lamp |
Type | Dimmable | Bulb Base Group | Medium Screw |
Designation | 9.5A19/PER/827-22/P/E26/WG 4/1BC | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 2200 - 2700 K |
Average Life | 25000 hr | Light Color | Warm Glow |
Color Rendering Index (CRI) | 80 | Beam Angle | 360° |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Dimmable | Yes | Incandescent Equivalent Wattage | 60 W |
Application | For Table Lamps, Floor Lamps and Wall Sconces | UPC | 046677455835 |
Packages
1 - UNIT - 1 |