![phielar3016wdimm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691232.jpg?preset=medium)
PHILIPS LIGHTING 16W 120V EnergySaver R30 Dimmable Compact Fluorescent Lamp, Soft White
Description
The Philips EnergySaver family of dimmable light bulbs provide energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, they also have the same classic shapes.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | Reflector | Wattage | 16 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26 Medium |
Shape | R30 | Lumens | 630 lm |
Voltage Rating | 120 V | Color Rendering Index (CRI) | 82 |
Color Temperature | 2830 K | Dimensions | 136.906 mm L |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |