![phi9br30led827dim120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766001.jpg?preset=medium)
PHILIPS LIGHTING 458109 9W 120V 2700K BR30 Dimmable LED Lamp
Description
Lamp LED BR30 indoor use only. Medium screw E26 base. Plug and play power source.
Specifications
Brand Name | Philips Lighting | Item Name | BR30 Reflector Bulb |
Type | LED | Designation | 9BR30/LED/827/DIM 120V |
Bulb Shape | BR30 | Bulb Base | E26 Medium |
Power (Wattage) | 9 W | Lumens | 650 lm |
Color Temperature | 2700 K | Average Life | 10000 hr |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 100° | Voltage Rating | 120 V |
Bulb Color/Finish | Opal | Dimmable | Yes |
UPC | 046677458102 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |