![phielmdt18](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11691276.jpg?preset=medium)
PHILIPS LIGHTING 202861 18W 120V 2700K E26 Twist Compact Fluorescent Lamp
Description
Philips Compact Fluorescent Energy Saving Decorative Twisters provide energy savings and reduce operating costs without sacrificing quality of light compared to incandescent equivalents.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Wattage | 18 W | Lamp Type | Compact Fluorescent |
Lamp Base | E26 Medium | Shape | Twister |
Lumens | 1250 lm | Designation | TWISTER 18W E26 2700K 120V |
Voltage Rating | 120 V | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Lamp Finish | Opal |
Dimensions | 135.467 mm L | UPC | 046677202866 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |