![phielmdt218w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687354.jpg?preset=medium)
PHILIPS LIGHTING 414003 18W 120V 2700K Philips EnergySaver T2 Compact Fluorescent Lamp, White
Description
Philips Compact Fluorescent Energy Saving Decorative Twisters provide energy savings and reduce operating costs without sacrificing quality of light compared to incandescent equivalents.
Specifications
Brand Name | Philips Lighting | Item Name | CFL |
Type | CFL-i | Wattage | 18 W |
Lamp Type | Compact Fluorescent | Lamp Base | E26/24 Medium |
Shape | EL/DT, T2 | Lumens | 1250 lm |
Designation | EL/MDTQS 18W T2 | Voltage Rating | 110 - 127 V |
Average Life | 12000 hr | Color | 827 Very Warm White |
Color Rendering Index (CRI) | 82 | Color Temperature | 2690 K |
Dimensions | 56.9 mm dia x 110 mm L | Application | For General Lighting |
UPC | 046677414009 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |