Abbotsford
phielmdtq13wt22700

PHILIPS LIGHTING 3W Philips Mini Twister Compact Fluorescent Lamp (6/Pack), Soft White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:431122

Description

Help reduce the energy costs, switch to a Compact Fluorescent Lamp. These lamps are a direct replacement for the standard incandescent bulb, but can last up to 10,000 Hours. They can also save up to 75% in electricity costs. Soft White, pleasant soft light, reduced glare and popular spiral shape. Ideal for, table lamps and wall scones. Also, perfect for frequently used or hard-to-reach locations. Compact Fluorescent Lamps provide super light quality, long life, and provide you energy savings over standard incandescent bulbs.

Specifications

Brand Name Philips Lighting Item Name CFL
Type Compact Fluorescent Wattage 13 W
Lamp Type Compact Fluorescent Lamp Base E26 Medium
Shape EL/MDTQS T2 Twister Lumens 900 lm
Designation EL/MDTQS 13W T2 2700 4/6 Voltage Rating 120 V
Color Rendering Index (CRI) 82 Color Temperature 2700 K
Lamp Finish Opal UPC 046677415938

Packages

4 - UNIT - (4) 432 - SKID - 432
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok