![phielo15](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14987457.jpg?preset=medium)
PHILIPS LIGHTING 137869 15W 120V EL/O ALTO Compact Flourescent Lamp
Description
Marathon® Compact fluorescent lamp which reduces the amount of mercury in a lamp without compromising performance. They deliver an incandescent-like light and provide long life while reducing energy and maintenance costs. They are reliable, have a high CRI and are instant-on capable.
Specifications
Brand Name | Philips Lighting | Sub Brand | Marathon® |
Item Name | CFL | Wattage | 35 W |
Lamp Type | Compact Fluorescent | Lamp Base | S14S |
Shape | T30 | Designation | EL/O MED 15W 120V |
Voltage Rating | 125 - 130 V | Average Life | 1000 hr |
Color | White | Lamp Finish | Clear |
Application | Shop Windows, Showcases, Pictures, Mirrors, Kitchen Furnitures and Many Other Similar Objects |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |