![phies23wr40](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11696241.jpg?preset=medium)
SIGNIFY 235671 LAMP CFL 23W R40120V 27K 235671
Description
Compact fluorescent lamp provides colour temperature 2700K.
Specifications
Brand Name | Philips Lighting | Sub Brand | TrueForce |
Item Name | CFL | Wattage | 42 W |
Lamp Type | Compact Fluorescent | Lamp Base | E40 Mogul |
Shape | R40 | Lumens | 6000 lm |
Designation | CFL R40 REFL 23W 120V 27K | Voltage Rating | 220 - 240 V |
Average Life | 50000 hr | Color | Cool White |
Color Rendering Index (CRI) | 80 | Color Temperature | 4000 K |
Lamp Finish | Clear | Beam Angle | 360° |
Dimensions | 84 mm dia x 191 mm H | Application | Used for Industrial and Street Lighting |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |