
SIGNIFY 146845 13W 56V PL-S Short 2-Pin Base Linear Compact Fluorescent Lamp, White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Item Name | Plug-in CFL |
Type | CFL-ni | Wattage | 13 W |
Lamp Type | Compact Fluorescent | Lamp Base | GX23 |
Shape | PL-S | Lumens | 825 lm |
Designation | PL-S 13W/835/2P/ALTO | Voltage Rating | 263 V |
Average Life | 10000 hr | Color | 835 White |
Color Rendering Index (CRI) | 82 | Color Temperature | 3500 K |
Dimensions | 28 mm dia x 177.7 mm L | Application | ACCENT & DOWNLIGHTING |
UPC | 046677146849 |
Packages
10 - UNIT - (10) | 2400 - SKID - 2400 |