PHILIPS LIGHTING 458232 18W 4100K 1175LM PL-T Triple 4-Pin Base Dimmable Linear Compact Fluorescent Lamp, Cool White
Description
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes, configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum efficiency and sleek design solutions are required.
Specifications
Brand Name | Philips Lighting | Sub Brand | ALTO |
Item Name | CFL | Type | CFL-ni |
Wattage | 18 W | Lamp Type | Compact Fluorescent |
Lamp Base | GX24Q-2 | Shape | PL-T |
Lumens | 1200 lm | Designation | PL-T 18W/841/A/4P/ALTO |
Voltage Rating | 8.63 V | Average Life | 12000 hr |
Color Rendering Index (CRI) | 82 | Color Temperature | 4100 K |
Dimensions | 55.9 mm dia | Application | For Accent and Downlighting |
UPC | 046677268220 |
Packages
10 - UNIT - (10) | 1500 - SKID - 1500 |