PHILIPS LIGHTING 84 inch 100W 6500K 6625LM T12 High Output Rapid Start Fluorescent Lamp with ALTO Technology (15/Pack), Daylight
Description
Philips T12 fluorescent lamps provide high performance in a wide range of sizes, shapes, and types.FEATURES AND BENEFITS: • ALTO Lamp Technology.• High light output.• Ideal for use in high bay applications such as warehouses, distribution centers and factories.• Sustainable Lighting Solution -Less mercury and fewer lamps in landfills, combined with energy efficiency, reduces the impact on the environment.• TCLP compliant• Fluorescent lamps that are TCLP compliant reduce the amount of pollutants released into the environment.
Specifications
Brand Name | Signify | Item Name | T12 Fluorescent Lamp |
Type | High Output | Bulb Base Group | Recessed Double Contact |
Designation | F84T12/D/HO | Bulb Shape | T12 |
Bulb Base | R17d | Wattage | 100 W |
Lumens | 6900 lm | Color Temperature | 6500 K |
Average Life | 12000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 79 | Maximum Overall Length | 2133.6 mm |
Application | General | UPC | 046677212063 |
Packages
1 - UNIT - 1 | 15 - UNIT - (15) |