
SIGNIFY 230854 46 inch 28W ALTO Straight T5 Fluorescent Tube Light Bulb F28T5/835, Warm White
Description
Philips T5 Fluorescent Lamps featuring ALTO® Lamp Technology offer increased energy savings and low toxicity in a slim profile. F28T5/835 ALTO - 28 Watts - 46'' - Case Of 40 - Base type: Miniature Bi-Pin - Wattage: 28 Watts - Bulb finish: Warm White - Life hours: 24000 - Color temperature Kelvin:3500 K - MOL:46 - BulbStyle: Tubular, Linear - Base Code: G5 - Color Rendering Index: 85.
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Designation | F28T5/835 ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 28 W |
Lumens | 2900 lm | Color Temperature | 3500 K |
Average Life | 2000 hr | Light Color | 835 White |
Color Rendering Index (CRI) | 82 | Voltage Rating | 130 V |
Diameter | 17 mm | Maximum Overall Length | 1163.2 mm |
Application | General Use | UPC | 046677230852 |
Packages
40 - UNIT - (40) | 4320 - SKID - 4320 |