×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phif54t5850ho

PHILIPS LIGHTING 46 inch 54W 120V ALTO High Output T5 Fluorescent Lamp, White

Price $8.98 / EA Eco fees: $0.40
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:135103

Description

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. F54T5/850/HO/ALTO 40PK - 54 watt - 46 - Miniature Bi-Pin - (G5) Base - 800 Series - 5,000K - Average Lifetime: 24000 hours - CRI: 85 - High Output - Silhouette ALTO Fluorescent - Light Bulb.

Specifications

Brand Name Philips Lighting Item Name T5 Linear Fluorescent
Type High Output Bulb Base Group Bi-Pin
Designation F54T5/850/HO/ALTO 40PK Bulb Shape T5
Bulb Base G5 Miniature Wattage 54 W
Lumens 4800 lm Color Temperature 5000 K
Average Life 25000 hr Light Color 850 Day Light
Color Rendering Index (CRI) 84 Voltage Rating 6-8 v
Diameter 17 mm Maximum Overall Length 1163.2 mm
Application General Use UPC 046677135102

Packages

40 - UNIT - (40)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok