
PHILIPS LIGHTING 119404 120-277V Philips Advance Centium Electronic Fluorescent Ballast, Black
Description
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of applications.
Specifications
Brand Name | Signify | Sub Brand | Centium |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Wattage | 54 W | Voltage Rating | 120 - 277 V |
Number of Lamps | 4 | Lamp Type | T5 HO |
Power Factor | 0.98 | Start Type | Programmed |
Frequency Rating | 50/60 Hz | Conductor Size | 18 AWG Solid |
Thermal Protection | Class I | Dimensions | 424.18 mm L x 43.18 W x 29.972 mm H |
Standards | Protection Class I | UPC | 781087047866 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 480 - SKID - 480 |