![osrf96t8tl841ho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11513358.jpg?preset=medium)
EIKO F96T8TL841HO 14W 15 T8 Medium Bi-Pin (G13) Base 6,500K Eiko 15520 Daylight Fluorescent Light Bulb
Description
Philips PLUS T8 High Output 8 ft fluorescent lamps reduce the impact on the environment by offering long life and low mercury.
Specifications
Brand Name | Eiko | Item Name | T8 Fluorescent Lamp |
Type | High Output | Bulb Base Group | Bi-Pin |
Designation | F96T8/TL841/HO | Bulb Shape | T8 |
Bulb Base | G13 Medium | Wattage | 86 W |
Lumens | 8200 lm | Color Temperature | 6500 K |
Average Life | 24000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 85 | Maximum Overall Length | 96 in |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |