Abbotsford
phi85t8mas36835if13101

SIGNIFY 539866 3ft 8.5W 3500K MasterClass InstantFit T8 LED Lamp

Price $13.42 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:539866
Documents Documents

Description

The MasterClass InstantFit T8 lamps provide hassle-free installation with simple lamp-for-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect. Other lamps claim compatibility but only MasterClass InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the MasterClass InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system. With available 70,000 hour life, 7-year limited warranty and a shatter-prevention polycarbonate lens, Philips MasterClass InstantFit TLED lamps deliver benefits for all.

Specifications

Brand Name Philips Lighting Sub Brand InstantFit, MasterClass
Item Name Linear Fluorescent Lamp Designation 8.5T8/MAS/36-835/IF13/P/DIM 10/1
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Wattage 8.5 W Lumens 1350 lm
Color Temperature 3500 K Average Life 70000 hr
Color Rendering Index (CRI) 80 Ballast Type Type C
Start Type Instant Voltage Rating 120 - 277/347 V
Dimmable Yes Temperature Rating -20 to 45 °C
Maximum Overall Length 900 mm Standards UL Listed, DLC Certified, RoHS Compliant
UPC 046677539863

Packages

1 - UNIT - 1
Substitutes to this product