Abbotsford
Final sale
phi105t8363500if

PHILIPS LIGHTING 3 ft 10.5W 120-277V 3500K 1160LM T8 Non-Dimmable LED InstantFit Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:452060

Description

Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linearfluorescent fixtures.

Specifications

Brand Name Philips Lighting Item Name Linear Bulb
Bulb Base Group Bi-Pin Bulb Overall Shape Tube
Designation 10.5T8/36-3500 IF 10/1 Bulb Shape T8
Bulb Base G13 Medium Power (Wattage) 10.5 W
Lumens 1160 lm Color Temperature 3500 K
Average Life 50000 hr Color Rendering Index (CRI) 82
Beam Angle 160° Start Type Instant Fit
Voltage Rating 100 - 240 V Bulb Color/Finish Frosted
Dimmable No Diameter 28 mm
Maximum Overall Length 907.6 mm Standards Energy Efficiency Class A+ Certified
Application GENERAL LIGHTING UPC 046677452063

Packages

1 - UNIT - 1 10 - UNIT - 10