![phif25t8tl835](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394459945.jpg?preset=medium)
PHILIPS LIGHTING 36 inch 25W 3500K Standard T8 Fluorescent Lamp, White
Description
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life. F25T8/TL835/ALTO 25PK. 25W - Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Green Base - Bulb: T8 - Energy Saving - Color Code: TL835 [CCT of 3500K] - Color Rendering Index: 85 Ra8 - Mercury (Hg) Content: 1.7 mg - Picogram per Lumen Hour: 35 p/LuHr
Specifications
Brand Name | Philips Lighting | Item Name | T8 Linear Fluorescent |
Bulb Base Group | Bi-Pin | Designation | F25T8/TL835/ALTO 30PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 25 W | Lumens | 2150 lm |
Color Temperature | 3500 K | Average Life | 20000 hr |
Light Color | 835 Neutral White | Color Rendering Index (CRI) | 86 |
Voltage Rating | 309 V | Diameter | 25.4 MM |
Height | 1.000 in | Width | 1.000 in |
Application | For General Applications | UPC | 046677281908 |
Packages
30 - UNIT - (30) | 1260 - SKID - 1260 |