
SIGNIFY 196865 32W 120/277V Advance Centium Instant Start Electronic Fluorescent Ballasts T8 Lamp
Description
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Specifications
Brand Name | Philips Lighting | Sub Brand | CENTIUM |
Item Name | Fluorescent Ballast | Type | Electronic, Multiwatt, Encapsulated |
Voltage Rating | 120 - 277 V | Number of Lamps | 2 |
Lamp Type | 32 W U-Shaped T8 Fluorescent | Start Type | INSTANT START |
Frequency Rating | 50/60 Hz | Thermal Protection | Class I |
Dimensions | 241 mm L x 33 mm W x 25 mm H | UPC | 781087069127 |
Packages
10 - UNIT - (10) |